Spillager SKF S71922 ACDGA/P4A, Binnendiameter: 110 mm | Buitendiameter: 150 mm | Breedte: 20 mm

Spillager SKF

Zie technische informatie

Referenties

SKF:S71922 ACDGA/P4A
Rubix:A0131219
EAN:7316571884851
SKF S 71922 ACDGA/P4A SPILLAGER

Technische samenvatting

Binnendiameter110 mm
Buitendiameter150 mm
Breedte20 mm
Zie alle specificaties

Productdetails : SKF S 71922 ACDGA/P4A SPILLAGER


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht873 g
Binnendiameter110 mm
Buitendiameter150 mm
Breedte20 mm
Series719
Nauwkeurigheidp4 (abec 7 / iso class 4)
Aangepaste tariefcode84821090
€ 1.163,14 excl. BTW
/ stuk
€ 1.407,40 incl. BTW
  • Levering doorgaans binnen 9 dagen