Referenties
SMC:SY5220-5WAOU-C8-Q
Rubix:A0265574
Fabrikant:00433482

Productdetails : SMC 5 POORT VENTIEL SY5220-5WAOU-C8-Q
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Sterke punten
Fluid: Air.
Operating pressure range: -100 kPa to 0.7.
Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
Coil rated voltage [DC]: 24, 12 V.
Enclosure: IP67 (Based on IEC60529).
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | smc 5 poort ventiel sy5220-5waou-c8-q |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 95,12 excl. BTW
/ stuk
€ 115,10 incl. BTW
- Levering doorgaans binnen 30 dagen