Spillager SKF S7004 CE/P4AQBCA, Binnendiameter: 20 mm | Buitendiameter: 42 mm | Breedte: 12 mm
Spillager
Zie technische informatieReferenties
SKF:S7004 CE/P4AQBCA
Rubix:A0562943
EAN:7316575981280

Productdetails : SKF S 7004 CE/P4AQBCA SPILLAGER
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Skf s 7004 ce/p4aqbca spillager
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 280 g |
| Binnendiameter | 20 mm |
| Buitendiameter | 42 mm |
| Breedte | 12 mm |
| Afdichting | open |
| Serie | s7004 |
| Nauwkeurigheid | p4 (abec 7 / iso class 4) |
| Aangepaste tariefcode | 84821090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.101,08 excl. BTW
/ stuk
€ 1.332,31 incl. BTW
- Levering doorgaans binnen 86 dagen
