Referenties
Stabila:70-120
Rubix:11019854
Fabrikant:02289
EAN:4005069022891
Documenten
Productdetails : STABILA WATERPAS 70 120CM
Countless professional builders have used the Type 70 as their level of choice. They are light, reliable and very accurate.
Sterke punten
Light spirit level with aluminium rectangular profile
Coated measuring surface protects delicate surfaces
Easy to clean thanks to the smooth sides and electrostatic powder coating
Plastic end caps protect the profile against impact
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m
Coated measuring surface protects delicate surfaces
Easy to clean thanks to the smooth sides and electrostatic powder coating
Plastic end caps protect the profile against impact
STABILA installation technology ensures long-term accuracy – measuring accuracy in normal position of ± 0.5 mm/m
Toepassingen
Joinery, electrical installations, tiling, heating installation and for diy enthusiasts
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Toegestane afwijking | 0,5 mm/mn |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 42,35 excl. BTW
/ stuk
€ 51,24 incl. BTW
- Levering doorgaans binnen 16 dagen