MITUTOYO BUITENSCHROEFMAAT 0-1" DUNNE MEETVLAKKEN 111-166
Spline Micrometer
Zie technische informatieZie documentenReferenties
Mitutoyo:111-166
Rubix:A0275193
EAN:4946368009049
Documenten
Productdetails : MITUTOYO BUITENSCHROEFMAAT 0-1" DUNNE MEETVLAKKEN 111-166
Sterke punten
•IP65 water/dust protection (Series 331)
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
The anvil and spindle have a small diameter
For measuring splined shafts, slots, and
Keyways
Non-slip grip finish (digital models)
With ratchet stop for constant force
With SPC output (Series 331)
With a standard bar except 0-1” and
0-25mm model
Supplied in fitted plastic case
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Resolutie | 0,001 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 227,70 excl. BTW
/ stuk
€ 275,52 incl. BTW
- Levering doorgaans binnen 6 dagen
