ELESA+GANTER BEUGELGREEP GN 425-NI-12-125-EP
Stainless Steel-Cabinet "U" handles
Zie technische informatieReferenties
Elesa+Ganter:GN 425-NI-12-125-EP
Rubix:A0154877
Fabrikant:425-NI-12-125-EP
EAN:4045525812918



Productdetails : ELESA+GANTER BEUGELGREEP GN 425-NI-12-125-EP
Stainless Steel-Cabinet "U" handles GN 425 with Ø 8 and Ø 10 are supplied with two stainless steel location discs. They guarantee a perfect location even with large holes in the cabinet. The discs are loosely enclosed. The manufacturing process (bending) allows the production of special lengths in relatively small quantities.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 125 mm |
| Materiaal/afwerking | roestvrij staal |
| Aangepaste tariefcode | 83024900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,11 excl. BTW
/ stuk
€ 24,33 incl. BTW
- Levering doorgaans binnen 9 dagen