Referenties
HPMT:K61 2000
Rubix:A0206616

Productdetails : HPMT VHM ALUFREES AL SE XQ K61 20,0 MM
XQ DP/DH/DF/CB end mills with 4 Radial Coolant Hole
XQ DP/DH/DF/CB Endmills with 4 Radial Coolant Hole
Sterke punten
•Differential Pitch
Differential Helix
Differential Fluting
Oil Hole for High Performance Milling
Polished Flute
Standardized corner radius for aerospace components
Efficiently shears work materials and shortens chips for improved chips removal
Differential Helix
Differential Fluting
Oil Hole for High Performance Milling
Polished Flute
Standardized corner radius for aerospace components
Efficiently shears work materials and shortens chips for improved chips removal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 20 mm |
| Diameter handvat | 20 mm |
| Aantal tanden | 4 |
| Snijlengte | 38 mm |
| Totale lengte | 104 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 554,28 excl. BTW
/ stuk
€ 670,68 incl. BTW
- Levering doorgaans binnen 30 dagen