HPMT VHM ALUFREES AL SE XQ K61 6,0 MM

Standard End Mill

Zie technische informatieZie documenten
Referenties
HPMT:K61 0600
Rubix:A0206621
HPMT VHM ALUFREES AL SE XQ K61 6,0 MM
Technische samenvatting
Diameter6 mm
Diameter handvat6 mm
Aantal tanden4
Zie alle specificaties
Documenten

Productdetails : HPMT VHM ALUFREES AL SE XQ K61 6,0 MM


XQ DP/DH/DF/CB end mills with 4 Radial Coolant Hole

Sterke punten

•Differential Pitch
Differential Helix
Differential Fluting
Oil Hole for High Performance Milling
Polished Flute
Standardized corner radius for aerospace components
Efficiently shears work materials and shortens chips for improved chips removal

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter6 mm
Diameter handvat6 mm
Aantal tanden4
Snijlengte13 mm
Totale lengte57 mm
Snijmateriaalcarbide
Laten zien UNSPSC / ECL@SS / HS-codes
116,13 excl. BTW
/ stuk
140,52 incl. BTW
  • Levering doorgaans binnen 30 dagen