STANLEY RATELSET 1/4 - 72T STMT82666-0 (SET=11ST
STANLEY DOPSLEUTELSET 1/4" 72T 11 DELIG
Zie technische informatieReferenties
Stanley:STMT82666-0
Rubix:A0021064
EAN:3253560826666




Productdetails : STANLEY RATELSET 1/4 - 72T STMT82666-0 (SET=11ST
Dopsleutelset Stanley ratelhandgreep, 1/4 ", 72 tanden, 10 st. STMT82666-0 wordt gebruikt voor reparatiewerkzaamheden in de autoservice. Geschikt voor professioneel gebruik.
Sterke punten
•Ratchet ratchet with 72 teeth (5 ° pitch)
Convenient for working in hard-to-reach places
Large push button quick release mechanism
Comfortable ergonomic handle for better control of the tool during work
Design prevents accidental gear shifting and allows easy one-handed operation
Chrome vanadium steel, polished chrome finish
Heads with a Maxi-Drive profile for maximum contact between the head and the edges of the fastener
Convenient for working in hard-to-reach places
Large push button quick release mechanism
Comfortable ergonomic handle for better control of the tool during work
Design prevents accidental gear shifting and allows easy one-handed operation
Chrome vanadium steel, polished chrome finish
Heads with a Maxi-Drive profile for maximum contact between the head and the edges of the fastener
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal elementen | 11 |
| Aansluiting | 1/4 '' |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,65 excl. BTW
/ set
€ 32,25 incl. BTW
- op voorraad: binnen 24 uur verzonden