Referenties
Piab:0106829
Rubix:A0080520
Fabrikant:0106829



Documenten
Productdetails : PIAB ZUIGNAP F75P PU30/60S 75, 0106829
Suitable for flat and rough surfaces. The cleats stop deformation by preventing suction of the object into the cup. The suction cup has good stability and very little movement. Also suitable when the lifting force is parallel to the surface as the cleats increase friction. DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material is mark-free.
Piab DURAFLEX® zuignap F75P PU30/60 (75 mm) met kraag voor Vacuum Gripper System (VGS). Geschikt voor vlakke en ruwe oppervlakken.
Sterke punten
Suitable for flat and rough surfaces.
Fair stability and little inherent movement.
Recommended when the lifting force is parallel to the surface of the object.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Toepassingen
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 75 mm |
| Vorm | rond |
| Type | piab zuignap f75p pu30/60 met kraag voor vacuum gripper system (vgs), 75 mm – 0106829 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 54,66 excl. BTW
/ stuk
€ 66,14 incl. BTW
- Levering doorgaans binnen 9 dagen