Referenties
Piab:M0103847/1
Rubix:A0815479
Fabrikant:M0103847/1

Technische samenvatting
| Materiaal | chloropreen (cr) 50° shore a |
|---|---|
| Diameter | 34 mm |
| Vorm | rond |
Productdetails : PIAB S.B30CR50.G18MMM5F.00 M0103847/1
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Piab zuignap met balg B30-2 van chloropreen (CR) 50 Shore A voor markvrij optillen. Temperatuurbereik -40 tot 110 °C.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | chloropreen (cr) 50° shore a |
| Diameter | 34 mm |
| Vorm | rond |
| Type | piab s.b30cr50.g18mmm5f.00 m0103847/1 |
| Maximumtemperatuur | 110 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 24,17 excl. BTW
/ stuk
€ 29,25 incl. BTW
- Levering doorgaans binnen 9 dagen