Referenties
Piab:0111593
Rubix:A0080495
Fabrikant:0111593



Documenten
Productdetails : PIAB ZUIGNAP F110P PU 60SH 112, 0111593
Suitable for flat and rough surfaces. The cleats stop deformation by preventing suction of the object into the cup. The suction cup has good stability and very little movement. Also suitable when the lifting force is parallel to the surface as the cleats increase friction. DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material is mark-free.
Piab zuignap F110P van polyurethaan (PU60, Shore A 60) voor vlakke en ruwe oppervlakken. Rond 110 mm; mark-free DURAFLEX® met werktemperatuur 10–50°C.
Sterke punten
Suitable for flat and rough surfaces.
Fair stability and little inherent movement.
Recommended when the lifting force is parallel to the surface of the object.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Toepassingen
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 110 mm |
| Vorm | rond |
| Type | piab zuignap f110p pu 60sh 110, 0111593 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,58 excl. BTW
/ stuk
€ 84,19 incl. BTW
- Levering doorgaans binnen 9 dagen