PIAB ZUIGNAP F-OB20X40 DETECTABLE SI/FCM 20X40-40SH 0205918
Zuignap
Zie technische informatieZie documentenReferenties
Piab:0205918
Rubix:A0080042
Fabrikant:0205918

Documenten
Productdetails : PIAB ZUIGNAP F-OB20X40 DETECTABLE SI/FCM 20X40-40SH 0205918
The F-OB suction cup is made from long-lasting, high-end silicone that meets FDA 21 CFR 177.2600 and EU 1935/2004 standards, with a metal additive for detectability. It provides excellent grip on oblong, irregular food products—even at high speeds. The hygienic, easy-to-clean design prevents dust pockets. Available with threaded or integrated stainless steel fittings, it operates at low vacuum, minimizing the risk of damaging delicate frozen or raw foods.
Piab zuignap F-OB 20x40 van detecteerbaar siliconen (FCM) met metaaladditief (Fe). Ontworpen voor sterke grip op ovale, onregelmatige voedingsproducten—ook bij bevroren of rauw product.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Long lasting high-end silicone material
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable.
Suitable for frozen and raw food.
Excellent grip on oblong parts with irregular surfaces and different heights, even at fast speeds and accelerations
Available with male threaded and integrated Acid proof Stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product
Toepassingen
Direct food contact;Kitting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 40,8 mm |
| Vorm | balg |
| Type | piab zuignap f-ob20x40 detectable si/fcm 20x40-40sh 0205918 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 88,95 excl. BTW
/ stuk
€ 107,63 incl. BTW
- Levering doorgaans binnen 9 dagen