Referenties
Piab:0212600
Rubix:A0079396
Fabrikant:0212600

Productdetails : PIAB ZUIGNAP B26 SI-AL 26, 0212600
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Bellows zuignap Piab B26 Ø26 mm voor niveaucompensatie. Geschikt voor het scheiden van kleine en dunne onderdelen; silicone temperatuurbereik tot -40…200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 26 mm |
| Vorm | balg |
| Type | piab zuignap b26 si-al 26, 0212600 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 21,05 excl. BTW
/ stuk
€ 25,47 incl. BTW
- Levering doorgaans binnen 9 dagen