Referenties
Piab:0216709
Rubix:A0815102
Fabrikant:0216709

Productdetails : PIAB S.B65S50.XXX.00 0216709
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Balgzuignap Piab S.B65S50 met ronde bellows suiglip van siliconen (SIL 50° Shore A). Ø66 mm en temperatuurbereik -40 tot 200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone sil 50° shore a |
| Diameter | 66 mm |
| Vorm | rond |
| Type | piab s.b65s50.xxx.00 0216709 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 46,23 excl. BTW
/ stuk
€ 55,94 incl. BTW
- Levering doorgaans binnen 9 dagen