Referenties
Piab:3150227
Rubix:05151112
Fabrikant:3150227

Technische samenvatting
| Materiaal | silicone (sil, detecteerbare fcm) |
|---|---|
| Diameter | 42,9 mm |
| Vorm | rond |
Productdetails : PIAB ZUIGNAP B-BL40-2 - 3150227
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for bags with fragile contents and food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
PIAB zuignap B-BL40-2 van silicone met retainer clip en detecteerbare FCM. Voor bakkerij-producten en niveaucompensatie (-40 tot +200 °C).
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
Long and flexible bellow
Long and thin lip
High flow fitting
Working area = lip diameter
Wide temperature range (-40°C to +200°C)
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil, detecteerbare fcm) |
| Diameter | 42,9 mm |
| Vorm | rond |
| Type | piab zuignap b-bl40-2 - 3150227 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 18,25 excl. BTW
/ stuk
€ 22,08 incl. BTW
- Levering doorgaans binnen 9 dagen