TEGERA HANDSCHOEN KUNSTLEDER 9120 MT 11
Synthetic leather glove TEGERA 9120
Zie technische informatieZie documentenReferenties
Tegera:9120-11
Rubix:A0188613
EAN:7392626020870

Documenten
Productdetails : TEGERA HANDSCHOEN KUNSTLEDER 9120 MT 11
This synthetic leather glove is ergonomically designed and has reinforced fingertips. The palm material is Microthan®+ for extra durability, it has diamond pattern for good grip and the back material is nylon. It has hook & loop closure for a more secure fit and is suitable for assembly work in most industries.
Suitable for assembly work in most industries.
Sterke punten
Ergonomically shaped,Reflector,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Reinforced fingertips,Pre-curved fingers,Specially designed thumb
Toepassingen
Fine assembly,Assembly,Machine operating,Installation work,Electrical installation,HVAC installation,Construction,Soil preparation,Engineering,Machine driving,Transport work,Warehouse work,Airport work,Forest work,Agricultural work,Gardening,Repair work
Technische informatie
Attributen
| Verpakkingshoeveelheid | 6 |
|---|---|
| Maat | 11 |
| Schuurweerstand | 0 |
| Hoofdmateriaal | nylon |
| Land van oorsprong | CN |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 112,56 excl. BTW
/ 6 paar
€ 136,20 incl. BTW
- Levering doorgaans binnen 9 dagen