Kegellager Timken 685-908A1, Buitendiameter: 168.402 mm | Binnendiameter: 98.552 mm | Breedte: 114.3 mm
Tapered Roller Bearing 2TS Assembly
Zie technische informatieReferenties
Timken:685-908A1
Rubix:03320994
EAN:0053893988122


Technische samenvatting
| Binnendiameter | 98,552 mm |
|---|---|
| Buitendiameter | 168,402 mm |
| Breedte | 114,3 mm |
Productdetails : TIMKEN 685-908A1 KEGELLAGER ASSY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Sterke punten
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Toepassingen
Gear reduction units; Industrial machines
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 114,3x168,402x168,402 mm |
| Logistiek gewicht | 7870 g |
| Afmeting verpakking (D x B x H) | 196,85x130,302x196,85 mm |
| Binnendiameter | 98,552 mm |
| Buitendiameter | 168,402 mm |
| Breedte | 114,3 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.872,77 excl. BTW
/ stuk
€ 2.266,05 incl. BTW
- Levering doorgaans binnen 16 dagen