Kegellager Timken 462A/453X, Buitendiameter: 104.775 mm | Binnendiameter: 57.15 mm | Breedte: 30.163 mm

Tapered Roller Bearing Cone

Zie technische informatie
Referenties
Timken:462A/453X
Rubix:03385641
EAN:0053893651262
TIMKEN 462A/453 X KEGELLAGER EENRIJIG
Technische samenvatting
Binnendiameter57,15 mm
Buitendiameter104,775 mm
Breedte30,163 mm
Zie alle specificaties

Productdetails : TIMKEN 462A/453 X KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)29,317x78,428x78,428 mm
Logistiek gewicht661 g
Afmeting verpakking (D x B x H)34,544x103,632x103,632 mm
Binnendiameter57,15 mm
Buitendiameter104,775 mm
Breedte30,163 mm
Gewicht1,04 kg
Serie455
Kokerstaal
Totale breedte lager30,163 mm
Normabma inch part numbering system (international standard for inch-sized tapered roller bearings)
Statische basisbelasting, radiaal - C0r166000 N
Dynamische basisbelasting, radiaal - Cr161000 N
Laten zien UNSPSC / ECL@SS / HS-codes
153,01 excl. BTW
/ stuk
185,14 incl. BTW
  • Levering doorgaans binnen 9 dagen