Kegellager Timken H715345/H715310

Tapered Roller Bearing Cone

Zie technische informatie
Referenties
Timken:H715345/H715310
Rubix:03325993
EAN:0053893662343
TIMKEN H 715345/H 715310 KEGELLAGER EENRIJIG

Productdetails : TIMKEN H 715345/H 715310 KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)46,038x111,252x111,252 mm
Logistiek gewicht2109 g
Afmeting verpakking (D x B x H)49,022x141,732x141,732 mm
Aangepaste tariefcode84822000
Laten zien UNSPSC / ECL@SS / HS-codes
403,75 excl. BTW
/ stuk
488,54 incl. BTW
  • Levering doorgaans binnen 9 dagen