Referenties
Enerpac:CST40132
Rubix:A0323525
Fabrikant:CST40132
EAN:0662005127702


Technische samenvatting
| Hefhoogte | 89,4 mm |
|---|---|
| Slag van de Cilinder | 14,6 mm |
| Diameter zuiger | 19,9 mm |
Documenten
Productdetails : ENERPAC TRHEADED CYLINDER CST40132
Sterke punten
•Minimum cylinder diameter combined with maximized clamping forces
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Hefhoogte | 89,4 mm |
| Slag van de Cilinder | 14,6 mm |
| Diameter zuiger | 19,9 mm |
| Oliecapaciteit | 14,76 cm³ |
| Model | cst |
| Aangepaste tariefcode | 84254200 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 277,92 excl. BTW
/ stuk
€ 336,28 incl. BTW
- Levering doorgaans binnen 9 dagen