FESTO VENTIELEILAND 34P-MS6-U8A-3JKKJJL+CU 569926
VENTIELEILAND
Zie technische informatieZie documentenReferenties
Festo:34P-MS6-U8A-3JKKJJL+CU
Rubix:A0681201
Fabrikant:569926(34P-MS6-U8A-3JKKJJL+CU)

Documenten
Productdetails : FESTO VENTIELEILAND 34P-MS6-U8A-3JKKJJL+CU 569926
Valve terminal with sub-base in polymer technology
Festo ventieleiland 34p-ms6-u8a-3jkkjjl+cu 569926
Sterke punten
•Maximum modularity
System can be extended as required with individual sub-bases and modular tie rods
Polymer sub-bases
3 valve sizes
Tamper-proof fixed flow restrictor
Fieldbus interface via CPX
IO-Link® capable
System can be extended as required with individual sub-bases and modular tie rods
Polymer sub-bases
3 valve sizes
Tamper-proof fixed flow restrictor
Fieldbus interface via CPX
IO-Link® capable
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ventieleiland mpal-vi |
| Maximale bedrijfsdruk | 10 bar |
| Max. Gebruikstemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.102,59 excl. BTW
/ stuk
€ 1.334,13 incl. BTW
- Levering doorgaans binnen 44 dagen