BRADY PICTOGRAM PP BORD 450X150 MM HOOGSPANNING LEVENSGEVAAR
Waarschuwingspictogram - Hoogspanning levensgevaar
Zie technische informatieZie documentenReferenties
Brady:253240
Rubix:22610928
Fabrikant:253240

Documenten
Productdetails : BRADY PICTOGRAM PP BORD 450X150 MM HOOGSPANNING LEVENSGEVAAR
Waarschuwingspictogram - Hoogspanning levensgevaar - Hoogspanning levensgevaar
Sterke punten
•Glossy, clear labels are thermal transfer printable and feature a durable permanent acrylic adhesive
Excellent resistance to most chemicals, oils and water
UL approved;CSA accepted
Service temperature of -70 to 100° F (-56 to 137° C)
A ribbon is required to print this material. Use Part Number M61-R6010 for the BMP®61 Label Printer / Brady Printer M611 Mobile Label Printer or M71-R6000 for the BMP®71 Label Printer. This label is no longer compatible with TLS Series Printers
Excellent resistance to most chemicals, oils and water
UL approved;CSA accepted
Service temperature of -70 to 100° F (-56 to 137° C)
A ribbon is required to print this material. Use Part Number M61-R6010 for the BMP®61 Label Printer / Brady Printer M611 Mobile Label Printer or M71-R6000 for the BMP®71 Label Printer. This label is no longer compatible with TLS Series Printers
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Model | avertissement |
| Lengte | 450 mm |
| Breedte | 150 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17,93 excl. BTW
/ stuk
€ 21,70 incl. BTW
- Levering doorgaans binnen 6 dagen
