Referenties
Pferd Tools:1112 200 H2
Rubix:23080554
Fabrikant:11101202
EAN:4007220005675




Productdetails : PFERD WERKPLAATSVIJL PLATSTOMP 1112 200 K2
Flat file with tang and sharpened on three sides, smooth edge. Form A according to DIN 7261. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in industrial wrapping without handle or in PF packaging with an ergonomic file handle.
Pferd werkplaatsvijl platstomp 1112 200 k2
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Vorm | plat |
| Lengte | 200 mm |
| Handvat | zonder |
| Sectie | 20,0 x 5,0 mm |
| Aangepaste tariefcode | 82031000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 62,00 excl. BTW
/ 10 stuks
€ 75,02 incl. BTW
- Levering doorgaans binnen 6 dagen
