PFERD WERKPLAATSVIJL VIERKANT 200 PF 1142 M/HEFT

Werkplaatsvijl

Zie technische informatie

Referenties

Pferd Tools:PF 1142 200 H1
Rubix:23082142
Fabrikant:11212206
EAN:4007220541791
PFERD WERKPLAATSVIJL VIERKANT 200 PF 1142 M/HEFT

Technische samenvatting

Vormvierkant
Lengte200 mm
Handvatmet
Zie alle specificaties

Productdetails : PFERD WERKPLAATSVIJL VIERKANT 200 PF 1142 M/HEFT


Four edge file with ergonomic shaped 2-component plastic handle, roll-off protection and hanging hole.

General information: An appropriate steel microstructure, essential for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.

Design: DIN 7261, Form D , rectangular and tapering point as well as hewn on 4 sides. Application: For filing profiles. General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.

Pferd werkplaatsvijl vierkant 200 pf 1142 m/heft

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vormvierkant
Lengte200 mm
Handvatmet
Aangepaste tariefcode82031000
9,16 excl. BTW
/ stuk
11,08 incl. BTW
  • Levering doorgaans binnen 6 dagen