BAHCO ZAAGBLAD BHS SUPERIOR GROF 22 EX-22-XT7-C
Zaagblad Superior EX
Zie technische informatieZie documentenReferenties
Bahco:EX-22-XT7-C
Rubix:10067300
EAN:7311518298289

Documenten
Productdetails : BAHCO ZAAGBLAD BHS SUPERIOR GROF 22 EX-22-XT7-C
Zaagblad voor ruwe en dikke materialen. Unieke XT-vertanding, hard point tanden blijven langer scherp. Dikker blad voor optimale precisie en rechte zaagsneden met exceptionele stabiliteit en comfort. Low-friction roestwerende coaTing. Te gebruiken met de Bahco Handzagen Systeem handgrepen, EX-RL, EX-RM en EX-LL. Snel en eenvoudig verwisselen van de bladen in de handgreep dankzij het gepatenteerde click-systeem.
Sterke punten
•Saw blade for coarse and thick materials
Unique NXT teething cuts smother and straighter still with same cutting speed and long-lasting hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Long-lasting sharpness from the unique NXT toothing, hard point teeth
Low-friction, rust-protective coating
Unique NXT teething cuts smother and straighter still with same cutting speed and long-lasting hard point teeth
Thicker blade for high-precision and straight cutting with exceptionally good stability and comfort
To be used together with the Bahco handsaw system handles, EX-RL, EX-RM or EX-LL
Quick and easy attachment of the blade to the handle using the patented click system
Long-lasting sharpness from the unique NXT toothing, hard point teeth
Low-friction, rust-protective coating
Toepassingen
Cutting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 380 g |
| Lengte | 550 mm |
| Materiaal | staal |
| Type | handzaagblad |
| Verpakking | 10 stuks |
| Totale lengte | 550 mm |
| Aantal tanden per cm | 3,15 |
| Aantal tanden | 173 |
| Aangepaste tariefcode | 82021000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 38,68 excl. BTW
/ stuk
€ 46,80 incl. BTW
- Levering doorgaans binnen 9 dagen
