SMC ACHTERPANEEL A IDF-S0163

ZIJPANEEL

Zie technische informatie

Referenties

SMC:IDF-S0163
Rubix:A0725106
Fabrikant:IDF-S0163

Productdetails : SMC ACHTERPANEEL A IDF-S0163


IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40 C. Corrosion resistance is improved by using a stainless steel, plate type heat exchanger.
Smc achterpaneel a idf-s0163

Sterke punten

•Substantial reduction of installation labour. hours
Max. operating pressure: 1. 0MPa
Max. operating temperature: IDF 60 C, IDU 80 C
Applicable dryer: IDF1E to 75E, IDU3E to 75E

Technische informatie


Attributen
Verpakkingshoeveelheid1
€ 246,51 excl. BTW
/ stuk
€ 298,28 incl. BTW
  • Levering doorgaans binnen 6 dagen