SMC ZUIGNAP ZPB1J6-B5

ZUIGNAP

Zie technische informatieZie documenten

Referenties

SMC:ZPB1J6-B5
Rubix:05289158
EAN:3618036456592
SMC ZUIGNAP ZPB1J6-B5

Technische samenvatting

Vormrond
Typevacuümblokbuffer
Zie alle specificaties

Documenten

Productdetails : SMC ZUIGNAP ZPB1J6-B5


SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications.
Smc zuignap zpb1j6-b5

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht28 g
Vormrond
Typevacuümblokbuffer
Land van oorsprongJP
13,87 excl. BTW
/ stuk
16,78 incl. BTW
  • Levering doorgaans binnen 9 dagen