SMC ZUIGNAP ZPB1K10

ZUIGNAP

Zie technische informatieZie documenten

Referenties

SMC:ZPB1K10
Rubix:A0728768
Fabrikant:00060768
EAN:3618036456585

Technische samenvatting

Documenten

Productdetails : SMC ZUIGNAP ZPB1K10


SMC's series ZP, ZP2 and ZP3 vacuum pads offer a complete line of pad options to meet all of your handling and transfer needs. A wide range of sizes, shapes and materials allow design engineers the flexibility to choose the appropriate pad configuration, making the ZP, ZP2, and ZP3 suitable for a variety of routine and unusual lifting applications
Smc zuignap zpb1k10

Sterke punten

•Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Toepassingen

Lifting Application

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vormrond
29,68 excl. BTW
/ stuk
35,91 incl. BTW
  • Levering doorgaans binnen 6 dagen