Referenties
Piab:0200239
Rubix:A0080073
Fabrikant:0200239



Documenten
Productdetails : PIAB ZUIGNAP BL30-5 FDA SI FDA 30, 0200239
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for handling bags with liquid, viscous contents and frozen food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab zuignap BL30-5 Silicone FCM met FDA/EU-voedselcontactgoedkeuring. Multibellows ronde zuignap voor zakken met vloeistof/viskeus en diepgevroren producten, -40 tot 200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e.g., bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone |
| Diameter | 30,5 mm |
| Vorm | rond |
| Type | piab zuignap bl30-5 silicone fcm (fda), 30 mm, 0200239 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 32,75 excl. BTW
/ stuk
€ 39,63 incl. BTW
- Levering doorgaans binnen 9 dagen