PIAB ZUIGNAP ADAPTER OBF35X90P PU55/60 35X90:G3/8M 0119121
Zuignap
Zie technische informatieZie documentenReferenties
Piab:0119121
Rubix:A0080227
Fabrikant:0119121

Technische samenvatting
| Materiaal | polyurethaan (pu55/60) duraflex® |
|---|---|
| Diameter | 90 mm |
| Vorm | ovaal |
Documenten
Productdetails : PIAB ZUIGNAP ADAPTER OBF35X90P PU55/60 35X90:G3/8M 0119121
Specially designed for oily surfaces, OBF friction cups excel in metal forming and automotive applications, gripping narrow, curved, or flat objects. Their DURAFLEX® material combines rubber elasticity with polyurethane wear resistance, ensuring long-lasting, mark-free performance. OBF cups maintain high shear force over time, 2–4 times greater than conventional cups and are available in a high (H) version for submerged, narrow surfaces and structural automotive parts.
Piab OBF35x90P zuignapadapter met DURAFLEX® polyurethaan PU55/60 voor het grijpen van (licht) vettige oppervlakken. Met gaasfilter en G3/8-aansluiting.
Sterke punten
Special designed friction cups for oily surfaces, such as sheets in metal forming processes.
Normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0,1g/m2 press oil is used on the sheet.
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
The small "OBF" cups are suitable for narrow objects with curved or flat surfaces and small gripping areas, such as those encountered with body parts in the automotive industry.
Can handle objects with minor height differences.
Available in a high (H) version, suitable for picking on narrow submerged surfaces, where a wider fitting otherwise will interfere with the object. Examples are frames and structural parts for the car.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu55/60) duraflex® |
| Diameter | 90 mm |
| Vorm | ovaal |
| Type | piab zuignapadapter obf35x90p pu55/60 (35x90) met gaasfilter, g3/8, item 0119121 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 91,41 excl. BTW
/ stuk
€ 110,61 incl. BTW
- Levering doorgaans binnen 9 dagen