Referenties
Piab:9908607
Rubix:A0814819
Fabrikant:9908607

Productdetails : PIAB S.BX52P60.NT14M.01 9908607
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
PIAB multibellows vacuümzuignap BX52P60 met mesh-filter voor stabiel grijpen op ongelijke en poreuze oppervlakken zoals karton. DURAFLEX® polyurethaan (PU) met mark-free materiaal.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu) |
| Diameter | 52 mm |
| Vorm | balg |
| Type | piab s.bx52p60.nt14m.01 9908607 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 57,58 excl. BTW
/ stuk
€ 69,67 incl. BTW
- Levering doorgaans binnen 9 dagen