Referenties
Piab:0121786
Rubix:A0816368
Fabrikant:0121786

Documenten
Productdetails : PIAB S.OCF30X90P6062.G38F.00 0121786
Special designed friction cups for oily surfaces, such as sheets in metal forming processes. Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups. The OCF-P design is suitable for oblong objects with slightly domed and flat surfaces, such as those encountered with body parts in the automotive industry. The suction cups have support cleats that prevent thin objects from being disfigured. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Zuignap OCF30x90P van Piab met DURAFLEX® polyurethaan 55/60 voor sterke hechting op geoliede metaalplaten. Ontworpen voor hoge afschuifkrachten (typisch 2–4×).
Sterke punten
Special designed friction cups for oily surfaces, such as sheets in metal forming processes.
Normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0,1g/m2 press oil is used on the sheet.
Thanks to the strong grip on oily surfaces, the suction cups can withstand high shear forces, typically 2–4 times more than corresponding conventional suction cups.
The "OCF" design is suitable for oblong objects with slightly curved or flat surfaces.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan 55/60 |
| Diameter | 30 mm |
| Vorm | ovaal |
| Type | piab s.ocf30x90p6062.g38f.00 0121786 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 69,80 excl. BTW
/ stuk
€ 84,46 incl. BTW
- Levering doorgaans binnen 9 dagen