Referenties
Piab:0210607
Rubix:A0815878
Fabrikant:0210607

Technische samenvatting
| Materiaal | polyurethaan (pu60), duraflex® |
|---|---|
| Diameter | 52 mm |
| Vorm | rond |
Documenten
Productdetails : PIAB S.DCF52P60.NT38F.00 0210607
Piab’s DCF suction cups are optimized for oily metal sheets, featuring a deep concave design and flexible lip for secure grip and reliable sealing—even on curved or uneven surfaces. The DCF cups handle high shear forces and are ideal for fast de-stacking and handling in press lines. Made from DURAFLEX®, they offer excellent wear resistance and elastic memory, ensuring long-lasting, consistent performance.
Piab DCF52P zuignap van DURAFLEX® (PU60) voor het veilig grijpen van olierijke metalen platen. Diep-concave, dunne uitvoering volgt krommingen en levert hoge schuifkrachten voor press-lijnen.
Sterke punten
Special designed friction cups for domed or flat oily surfaces, such as sheets in metal forming processes.
Long lasting material, normal wear on friction cup will not affect the long term shear force performance.
Best choice if > 0.1g/m2 press oil is used on the sheet but also a great choice for dry metal sheets.
Refined internal friction pattern provides additional grip performance, the suction cups can withstand high shear forces, typically 3–5 times more than corresponding conventional suction cups.
Thin design that easily will follow convex or concave surfaces. The thin and pliable design in combination with a special inner friction pattern will maximize grip performance.
DURAFLEX® is a material that features the elasticity of rubber and wear resistance of polyurethane. The material has a fantastic elastic memory, even after hundreds of thousand cycles.
Toepassingen
Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60), duraflex® |
| Diameter | 52 mm |
| Vorm | rond |
| Type | piab s.dcf52p60.nt38f.00 0210607 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 40,96 excl. BTW
/ stuk
€ 49,56 incl. BTW
- Levering doorgaans binnen 9 dagen