Referenties
Piab:0207044
Rubix:A0080034
Fabrikant:0207044

Technische samenvatting
| Materiaal | silicone (sil non-detectable fcm) |
|---|---|
| Diameter | 11 mm |
| Vorm | balg |
Documenten
Productdetails : PIAB ZUIGNAP F-OB10X30 SI/FCM 10X30-40SH, 0207044
The F-OB suction cup is made from transparent, pigment-free, high-end silicone that complies with FDA 21 CFR 177.2600 and EU 1935/2004 standards. It delivers excellent grip on oblong items like flow-packs and stick-packs. Designed for hygiene, it’s easy to clean and prevents dust or dirt pockets. Available with threaded and integrated stainless steel fittings, it offers long-lasting performance for demanding food and packaging applications.
Piab zuignap F-OB 10x30 SI/FCM (10x30-40SH), transparant siliconen en FDA/EU food-contact compliant. Ideaal voor grip op ovale flow-/stick-packs.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Transparent color without pigment
Long lasting high-end silicone material
Excellent grip on oblong parts such as flow-packs and stick-packs
Available with threaded and integrated stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil non-detectable fcm) |
| Diameter | 11 mm |
| Vorm | balg |
| Type | piab zuignap f-ob 10x30 si/fcm 10x30-40sh (0207044) |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 63,34 excl. BTW
/ stuk
€ 76,64 incl. BTW
- Levering doorgaans binnen 9 dagen