PIAB ZUIGNAP F-OB 20X40 G1/8" MALE SS NON-DETECT FCM 0207046
Zuignap
Zie technische informatieZie documentenReferenties
Piab:0207046
Rubix:A0080032
Fabrikant:0207046

Technische samenvatting
| Materiaal | silikon (sil non-detectable fcm) |
|---|---|
| Diameter | 40 mm |
| Vorm | ovaal |
Documenten
Productdetails : PIAB ZUIGNAP F-OB 20X40 G1/8" MALE SS NON-DETECT FCM 0207046
The F-OB suction cup is made from transparent, pigment-free, high-end silicone that complies with FDA 21 CFR 177.2600 and EU 1935/2004 standards. It delivers excellent grip on oblong items like flow-packs and stick-packs. Designed for hygiene, it’s easy to clean and prevents dust or dirt pockets. Available with threaded and integrated stainless steel fittings, it offers long-lasting performance for demanding food and packaging applications.
Transparante, pigmentvrije siliconen zuignap met hygiënisch ontwerp voor eenvoudig reinigen. Voor sterke grip op langwerpige foodverpakkingen zoals flow-packs en stick-packs (F-OB 20x40).
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Transparent color without pigment
Long lasting high-end silicone material
Excellent grip on oblong parts such as flow-packs and stick-packs
Available with threaded and integrated stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silikon (sil non-detectable fcm) |
| Diameter | 40 mm |
| Vorm | ovaal |
| Type | piab zuignap f-ob 20x40 g1/8' male ss non-detect fcm 0207046 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 73,14 excl. BTW
/ stuk
€ 88,50 incl. BTW
- Levering doorgaans binnen 9 dagen