Referenties
Piab:9909654
Rubix:A0814774
Fabrikant:9909654



Documenten
Productdetails : PIAB S.BL40-5SF40.NT38MHF.00 9909654
The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. This cup is transparent with no addition of pigments. Optimized for handling bags with liquid, viscous contents and frozen food. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Transparante PIAB BL40-5 zuignap van silicone (FCM) met 3/8" NPT mannelijke aansluiting. Geschikt voor moeilijke zakken; -40 tot 200 °C.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 & EU 1935/2004
High initial flow, with re-enforced bellows and long, thin lip
Suitable for handling difficult-to-handle bags, e.g., bags filled with liquid, frozen food, and for heavy bags
Suitable working temperature is -40–200 °C
Suitable for level compensation
Toepassingen
Bags, sacks and bundles;Direct food contact;Bag and pouch handling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil) |
| Diameter | 40,1 mm |
| Vorm | rond |
| Type | piab s.bl40-5sf40.nt38mhf.00 9909654 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 60,05 excl. BTW
/ stuk
€ 72,66 incl. BTW
- Levering doorgaans binnen 9 dagen