PIAB S.B40SF50.G14M.54 9913005

Zuignap

Zie technische informatie

Referenties

Piab:9913005
Rubix:A0814740
Fabrikant:9913005
PIAB S.B40SF50.G14M.54 9913005

Technische samenvatting

Materiaalfda silicone
Diameter40 mm
Vormbalg
Zie alle specificaties

Productdetails : PIAB S.B40SF50.G14M.54 9913005


The material is approved by FDA (FDA 21 CFR 177.2600. ) and meets EU's regulation EU 1935/2004. The cup is transparent with no addition of pigments. The same applications as for short bellows but can cope with greater differences in levels due to the longer lifting movement. Not suitable for use with deep vacuum levels. Can be equipped with reinforcement rings of polyamide to give extra stability.
Piab bellows vacuümzuigbeker (S.B40SF50.G14M.54, 9913005) met Ø40 mm cup en FDA silicone uitvoering voor geautomatiseerde vacuüm handling.

Sterke punten

The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004. Long lasting high-end silicone material. A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable. Less amount of Fe-powder added compared to Blue version (0202850). Suitable for bakeries for use with handling seeded product Suitable for level adjustment. Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings. The fittings are separable. Additional fitting option – retainer clip for standard belts used for bread de-panner. Easy to clean with hygienic design. No dust/dirt pockets. Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled bakery product.

Toepassingen

Direct food contact

Technische informatie


Attributen
Verpakkingshoeveelheid1
Materiaalfda silicone
Diameter40 mm
Vormbalg
Typepiab s.b40sf50.g14m.54 9913005
64,87 excl. BTW
/ stuk
78,49 incl. BTW
  • Levering doorgaans binnen 9 dagen