PIAB ZUIGNAP F-OB10X30 DETECTABLE SI/FCM 10X30-40SH 0205912
Zuignap
Zie technische informatieZie documentenReferenties
Piab:0205912
Rubix:A0080044
Fabrikant:0205912

Technische samenvatting
| Materiaal | silicone (sil detecteerbaar fcm) met metaaladditief (fe) |
|---|---|
| Diameter | 30 mm |
| Vorm | ovaal |
Documenten
Productdetails : PIAB ZUIGNAP F-OB10X30 DETECTABLE SI/FCM 10X30-40SH 0205912
The F-OB suction cup is made from long-lasting, high-end silicone that meets FDA 21 CFR 177.2600 and EU 1935/2004 standards, with a metal additive for detectability. It provides excellent grip on oblong, irregular food products—even at high speeds. The hygienic, easy-to-clean design prevents dust pockets. Available with threaded or integrated stainless steel fittings, it operates at low vacuum, minimizing the risk of damaging delicate frozen or raw foods.
Detecteerbare siliconen zuignap (FCM) van Piab voor het hanteren van lange/ovale voedselproducten. Geschikt voor diepvries en rauwe toepassingen met lage vacuüminstelling.
Sterke punten
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Long lasting high-end silicone material
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable.
Suitable for frozen and raw food.
Excellent grip on oblong parts with irregular surfaces and different heights, even at fast speeds and accelerations
Available with male threaded and integrated Acid proof Stainless steel fittings.
Easy to clean with hygienic design. No dust/dirt pockets.
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product
Toepassingen
Direct food contact;Kitting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | silicone (sil detecteerbaar fcm) met metaaladditief (fe) |
| Diameter | 30 mm |
| Vorm | ovaal |
| Type | piab zuignap f-ob 10x30 detecteerbaar si/fcm 10x30-40sh 0205912 |
| Maximumtemperatuur | 200 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 77,04 excl. BTW
/ stuk
€ 93,22 incl. BTW
- Levering doorgaans binnen 9 dagen