Referenties
Piab:0101168
Rubix:A0812118
Fabrikant:0101168
Productdetails : PIAB S.B20CR50.NT18M.54 0101168
Suitable for Flat surfaces or slightly uneven such as Cardboards, Metal or porous materials CLEATS provide increased stability, stop deformation and higher friction.
Sterke punten
Good stability and little inherent movement
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel
Toepassingen
Suitable for flat objects such as dry sheet metal
Recommended when the lifting force is parallel to the surface of the object
Recommended when the lifting force is parallel to the surface of the object
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 37,70 excl. BTW
/ stuk
€ 45,62 incl. BTW
- Levering doorgaans binnen 9 dagen