Referenties
Piab:0101883
Rubix:A0816581
Fabrikant:0101883



Documenten
Productdetails : PIAB SUCTION CUP FC100.30.07NF 0101883
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
De Piab zuignap FC100.30.07NF (Ø100 mm) van Nitrile-PVC (NPV) is ontwikkeld voor vlakke en licht met olie bedekte werkstukken. Met gaasfilter en een temperatuurbereik van 0–90°C.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | nitrile-pvc (npv) |
| Diameter | 100 mm |
| Vorm | plat |
| Type | piab zuignap fc100.30.07nf (0101883), met gaasfilter |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 85,10 excl. BTW
/ stuk
€ 102,97 incl. BTW
- Levering doorgaans binnen 9 dagen