Referenties
Piab:3150008P
Rubix:A0080348
Fabrikant:3150008P

Productdetails : PIAB ZUIGNAP MET ADAPTER U30 TWO-AL 32-1/8 3150008P
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Piab zuignap met adapter U30 (two-al) 32-1/8 voor vacuümheffen op vlakke of licht gebogen oppervlakken. Werktemperatuur: 0–90°C.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | nitrile-pvc (npv) |
| Diameter | 32 mm |
| Vorm | rond |
| Type | piab zuignap met adapter u30 two-al 32-1/8 3150008p |
| Minimale temperatuur | 0 °C |
| Maximumtemperatuur | 90 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 21,98 excl. BTW
/ stuk
€ 26,60 incl. BTW
- Levering doorgaans binnen 9 dagen