Referenties
Piab:3250062P
Rubix:A0815830
Fabrikant:3250062P



Technische samenvatting
| Diameter | 100 mm |
|---|---|
| Type | piab suction cup fc100 3/8' volvo 3250062p |
Documenten
Productdetails : PIAB SUCTION CUP FC100 3/8" VOLVO 3250062P
The slightly curved shape and internal cleats provide a good grip and the strengthened lip extends the life of the cup considerably. Nitrile-PVC enables mark free handling
Piab zuignap FC100 van Nitrile-PVC (NPV) voor licht bolle, vlakke en olieachtige plaatoppervlakken. Temperatuurbereik: 0–90°C.
Sterke punten
Suitable for slightly domed and flat and oily surfaces, e.g., such as those encountered when handling steel sheets in press processes.
Thanks to the high friction of the rubber material, the suction cups can withstand high forces at rapid accelerations in horizontal directions, even on oily surfaces.
The suction cups have cleats that prevent thin objects from being disfigured.
Mark free handling
Toepassingen
Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 100 mm |
| Type | piab suction cup fc100 3/8' volvo 3250062p |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 40,11 excl. BTW
/ stuk
€ 48,53 incl. BTW
- Levering doorgaans binnen 9 dagen