Referenties
Piab:0115307
Rubix:A0816702
Fabrikant:0115307



Documenten
Productdetails : PIAB SUCTION CUP OC35X90P.5C.G41M 0115307
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® zuignap OC35x90P.5C.G41M van PU40, ovaal concaaf. Met G3/8 mannelijke inzet en filtersieb voor vacuümgrijpen van langwerpige automotive onderdelen.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu40) |
| Diameter | 94 mm |
| Vorm | ovaal |
| Type | piab zuignap oc35x90p.5c.g41m 0115307 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 44,57 excl. BTW
/ stuk
€ 53,93 incl. BTW
- Levering doorgaans binnen 9 dagen