Referenties
Piab:0208669
Rubix:A0080099
Fabrikant:0208669

Technische samenvatting
| Materiaal | duraflex® polyurethaan (pu60) |
|---|---|
| Diameter | 55 mm |
| Vorm | rechthoekig |
Productdetails : PIAB ZUIGNAP RB30X55P PU60 PU60SH 30X55MM, 0208669
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Rechthoekige bellows zuignap van Piab (RB30x55) voor langwerpige producten in flow packs zoals candy bars. Geschikt voor kleine niveauverschillen met DURAFLEX® PU60/PU60SH.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® polyurethaan (pu60) |
| Diameter | 55 mm |
| Vorm | rechthoekig |
| Type | piab zuignap rb30x55p pu60 pu60sh 30x55mm, 0208669 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 94,14 excl. BTW
/ stuk
€ 113,91 incl. BTW
- Levering doorgaans binnen 9 dagen