Referenties
Piab:0211534
Rubix:A0815236
Fabrikant:0211534

Productdetails : PIAB S.RBL20X45P60.G18MS.01 0211534
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Rechthoekige PIAB RBL20x45 zuignap S.RBL20X45P60.G18MS.01 (0211534) met PU60° en maatvoering 20x45 mm.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | pu (polyurethaan) |
| Diameter | 45 mm |
| Vorm | rechthoekig |
| Type | piab s.rbl20x45p60.g18ms.01 0211534 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 92,45 excl. BTW
/ stuk
€ 111,86 incl. BTW
- Levering doorgaans binnen 9 dagen