Referenties
Piab:9908799
Rubix:A0815336
Fabrikant:9908799

Productdetails : PIAB S.BX20P60.MM5F.52 9908799
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Multibellows zuignap van Piab in polyurethaan (PU60) met ronde uitvoering. Voor montage met 5xM5 female en inzet op oneffen of poreuze oppervlakken (10–50 °C).
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethaan (pu60) |
| Diameter | 21,1 mm |
| Vorm | rond |
| Type | piab s.bx20p60.mm5f.52 9908799 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 51,25 excl. BTW
/ stuk
€ 62,01 incl. BTW
- Levering doorgaans binnen 9 dagen