Referenties
Piab:9977358
Rubix:A0812786
Fabrikant:9977358

Productdetails : PIAB S.B45XP3060.NS18F.01 9977358
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® bellows-zuignap B45XP (Ø45 mm) in polyurethaan PUR 30/60. Ronde uitvoering met 10–50°C temperatuurbereik en fitting NS18F.01.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | polyurethane (pur) |
| Diameter | 47 mm |
| Vorm | rond |
| Type | piab s.b45xp3060.ns18f.01 9977358 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 55,19 excl. BTW
/ stuk
€ 66,78 incl. BTW
- Levering doorgaans binnen 9 dagen