Referenties
Piab:9977359
Rubix:A0812782
Fabrikant:9977359

Technische samenvatting
| Materiaal | duraflex® pu (polyurethaan) |
|---|---|
| Vorm | rond |
| Type | piab s.bx45p3060.ns18f.02 9977359 |
Productdetails : PIAB S.BX45P3060.NS18F.02 9977359
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab DURAFLEX® PU zuigbeker voor niveaucompensatie en het grijpen van oneffen of poreuze oppervlakken. Ontworpen voor een sterke, stabiele én flexibele afdichting.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® pu (polyurethaan) |
| Vorm | rond |
| Type | piab s.bx45p3060.ns18f.02 9977359 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 65,23 excl. BTW
/ stuk
€ 78,93 incl. BTW
- Levering doorgaans binnen 9 dagen