Referenties
Piab:9977360
Rubix:A0812785
Fabrikant:9977360

Productdetails : PIAB S.BX45P3060.G14M.50 9977360
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry. DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Piab BX45P zuignap uit de BXP-serie met DURAFLEX®-materiaal voor veilig grijpen van poreuze en oneffen oppervlakken. Rond model Ø45 mm.
Sterke punten
Suitable for oblong objects with slightly domed or flat and oily surfaces, such as those encountered in body parts in the automotive industry.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled.
Fitting option, male G3/8", with a swivel function prior to the locking operation, for easy positioning of the oval cup.
Toepassingen
De-stacking;Bodysides & framing;Door on / off ergo tools;Glass assembly & installation;Gas tank assembly and installation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Materiaal | duraflex® (polyurethaan) |
| Diameter | 45 mm |
| Vorm | rond |
| Type | piab s.bx45p3060.g14m.50 9977360 |
| Minimale temperatuur | 10 °C |
| Maximumtemperatuur | 50 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 68,07 excl. BTW
/ stuk
€ 82,36 incl. BTW
- Levering doorgaans binnen 9 dagen